Shop All Cut-Off Wheels
Pferd
7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1
Mfr # 69975
Zoro # G3808889
product price: $4.45
/ea
Sold in multiples of 25 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69975
- Zoro # G3808889
- UPC # 097758699754
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Description
Cut-Off Wheel,Type 1,7" x .045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA CrimpedWireCupBrush, w/ProtectiveGuard, 12x.009"Steel, 5/8"-11&M14x2.0 (73910)
- PFERD Internal Tube Fitting Brush - 2" Tube Size, 2-3/16" Exact Size (89635)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- PFERD 4 x .045" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (63613)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- Pferd Cut-Off Wheels