Shop All Cut-Off Wheels
Pferd
7" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1
Mfr # 63553
Zoro # G3808791
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide A
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63553
- Zoro # G3808791
- UPC # 097758635530
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide A |
Abrasive Wheel Type | Type 1 |
Series | Universal Line PSF - A P PSF-INOX |
Thickness | 0.045" |
Description
Cut-Off Wheel,Type 1,7"x.045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- TANIS BRUSH Mini Twisted Brush, SS, 5/32" dia. (05159)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- PFERD 18" x 1/8" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66016)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- PFERD 9" x .065" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63554)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- UNITED ABRASIVES/SAIT SAIT 23140 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23140)
- Pferd Cut-Off Wheels