Shop All Hand Files and Rasps
Pferd
7" Slim Taper Saw File - Three Square, Second Cut
Mfr # 17025
Zoro # G2666489
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Width 13/32 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11145, 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 17025
- Zoro # G2666489
- UPC # 097758170253
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Width | 13/32 in |
Details
Item | Taper,Slim,Second Cut,7" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11145, 11145 |
Description
Taper,Slim,Second Cut,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 16 x 4, Stl, ErgoSoft PP/TPR (13A740)
- KRAFT TOOL Joint Raker, 5/16 and 3/8 in, 8 in L, Steel (BL103)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- PFERD 8" Half Round File - Swiss Pattern, Cut 00 (12581)
- PFERD 6-1/4" Crossing Needle File - Knurled Handle, Cut 2 (12066)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- Pferd Cutting and Shaping Tools