Shop All Hook & Loop Sanding Discs
Pferd
7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade
Mfr # 43461
Zoro # G2656433
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43461
- Zoro # G2656433
- UPC # 097758434614
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,7",Al/Oxd,Very Fine |
Description
Hook/Loop Disc,7 In.,Al/Oxd,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape D Regular Length, SD-1, 1/4 (10655)
- FLEX-HONE TOOL BC138170200CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC138170200CD)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (77696088716)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- 3M Cloth Disc Roll 341D, 60 X-wght, 5"xNH (341D 334)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- Pferd Hook & Loop Sanding Discs