Shop All Hook & Loop Sanding Discs
Pferd
7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade
Mfr # 43458
Zoro # G2656409
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43458
- Zoro # G2656409
- UPC # 097758434584
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,7",Al/Oxd,Coarse |
Description
Hook/Loop Disc,7 In.,Al/Oxd,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21424)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 400-Grit, PK 25 (99420)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD Grinding disc, CC-GRIND-ROBUST, 5''x7/8, SGP STEELOX VICTOGRAIN, Ceramic (61153)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- PFERD Grinding disc, CC-GRIND-ROBUST, 4-1/2''x7/8, SG STEELOX, Ceramic (61148)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- Pferd Hook & Loop Sanding Discs