Shop All Wire Wheel Brushes
Pferd
7" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" A.H.
Mfr # 81122
Zoro # G9411744
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Abrasive Material Carbon Steel
- Bristle Trim Length 1 1/8 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81122
- Zoro # G9411744
- UPC # 697940811225
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Bristle Trim Length | 1 1/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014" |
Trim Length | 1-1/8" |
Face Width | 1" |
Brush Dia. | 7 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 2" |
Bristle Type | Crimped Wire |
For Use With | Bench Grinder |
Item | Wire Wheel Brush |
Description
Wire Wheel Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X (307238)
- NORTON ABRASIVES Diamnd Trung n Dresg Tool, BC, 1/2, 0.0015" (66260195004)
- WEILER 9/16" Power Tube Brush, .0104" Stainless Steel Fill, 1" Brush Length (21404)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80347)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80371)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- PFERD 4" PSF Crimped Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (764145)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank, HD (82902)
- WEILER 1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26015)
- Pferd Wire Wheel Brushes