Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 0
Mfr # 15221
Zoro # G2666279
product price: $29.69
/ea
Sold in multiples of 12 for $356.28
$356.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Three Square
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15221
- Zoro # G2666279
- UPC # 097758152211
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Corinox Needle File,3-Square,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Three Square |
Description
Corinox Needle File,3-Square,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/32 (C18452)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket Set for Hitachi NR65AC, NV83A2, NV65AA, NV83A Framing Coil Nailers (SP 877-852)
- MITUTOYO Point, Flat 5D (133017)
- SITEPRO Red Magnetic Laser Target (27-TARGET-R)
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- PFERD 8" Barrette File - Swiss Pattern, Cut 2 (12513)
- PFERD 8" Flat File - DIY Packaged - Second Cut, with Handle (11008P)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- URREA Half round wood rasp files 8" (UFME8)
- Pferd Hand Files and Rasps