Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Square Shape, Cut 0
Mfr # 15231
Zoro # G2664748
product price: $31.15
/ea
Sold in multiples of 12 for $373.80
$373.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Square
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15231
- Zoro # G2664748
- UPC # 097758152310
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Square Corinox Needle File,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Square |
Description
Square Corinox Needle File,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80258D2B113505)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- MAKITA 3/8" Drive Impact Socket Set, SAE, 14 pcs (A-99655)
- PFERD Replacement Depth Gauge File - for CHAIN SHARP CSX (17310)
- PFERD 8" Knife File - Second Cut (11056)
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut (04017)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- PFERD 4" Half Round File - Smooth Cut (11152)
- DRILL AMERICA 4" Square Smooth File (DIC12857)
- Pferd Cutting and Shaping Tools