Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Round Shape, Cut 0
Mfr # 15241
Zoro # G2662252
product price: $30.15
/ea
Sold in multiples of 12 for $361.80
$361.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Round
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15241
- Zoro # G2662252
- UPC # 097758152419
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Round,Corinox Needle File,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Round |
Description
Round,Corinox Needle File,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4-L-21)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- VULCAN Hammer Rip Frame Fbrgls 24Oz (JL60317)
- PFERD 10" Square File - Bastard Cut (11090)
- PFERD 8" Three Square File - Swiss Pattern, Cut 1 (12880)
- PFERD 10" Round File - DIY Packaged - Smooth Cut, with Handle (11072P)
- PFERD 10" Wood Rasp, Hand - Second Cut (15005)
- PFERD 8" Knife File - Bastard Cut (11055)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- Pferd Hand Files and Rasps