Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Hand Shape, Cut 0
Mfr # 15211
Zoro # G2656530
Sold in multiples of 12 for $347.88
$347.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Hand
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 15211
- Zoro # G2656530
- UPC # 097758152112
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Hand Corinox Needle File,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Hand |
Description
Hand Corinox Needle File,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6340)
- DMC HAND CRIMP TOOL AF8-DAN (M22520101)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 32Pcs. (AX6130)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 2 (15111)
- PFERD 8" CORINOX Machinists File - Round, Cut 0 (15122)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- PFERD 8" Hand File - Swiss Pattern, Cut 2 (12625)
- PFERD 12" Half Round File - Second Cut (11030)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- SIMONDS Regular Taper Saw File, 6inL, Natural (73530500)
- Pferd Hand Files and Rasps