Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 0
Mfr # 15251
Zoro # G2656040
product price: $29.69
/ea
Sold in multiples of 12 for $356.28
$356.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Half Round
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15251
- Zoro # G2656040
- UPC # 097758152518
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Half Round,Corinox Needle File,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Half Round |
Description
Half Round,Corinox Needle File,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- GREENLEE Bit, Naileater (62PTS-3/4)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 (4131-1B1)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 1 (14006)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- PFERD 8" Round File - Second Cut (11068)
- PFERD 5-1/2" Diamond Needle File - Flat, Fine Cut (04029)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- Pferd Hand Files and Rasps