Shop All Hand Files and Rasps
Pferd
7" CORINOX Needle File for Stainless - Flat Shape, Cut 0
Mfr # 15201
Zoro # G2655368
product price: $29.69
/ea
Sold in multiples of 12 for $356.28
$356.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Application Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
- Cut Type #0
- Profile Name Flat
- Shank Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15201
- Zoro # G2655368
- UPC # 097758152013
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Shank Diameter | 5/32 in |
Details
Item | Flat Corinox Needle File,Cut 0,7" |
Application | Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics |
Cut Type | #0 |
Profile Name | Flat |
Description
Flat Corinox Needle File,Cut 0,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx T-Handle, T15 (36481)
- DRILL AMERICA m24x3 Carbon Steel Hex Die (DWTMHX24X3)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 0 (12018)
- PFERD 8" Diamond Machinist File - Round, Medium Cut (04064)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- URREA Heavy duty triangular file 8" (UFTP8)
- Pferd Hand Files and Rasps