Shop All Brushes
Pferd
7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood
Mfr # 85009
Zoro # G3803331
product price: $14.45
/ea
Sold in multiples of 12 for $173.40
$173.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 6-1/4 in
- Handle Length 7-1/2 in
- Bristle Material Brass
- Handle Material Hardwood
- Bristle Length 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6-1/4 in |
Handle Length | 7-1/2 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Brass |
Handle Material | Hardwood |
Features | 13-3/4 in x 5/8 in Block Size; 4 x 19 Wire Rows |
Description
Curved Handle Scrtch Brush,Brass,4x19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 5 gal Plastic Food Safe Bucket (005GFSWH020)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- COLORCORE ColorCore Medium Dish Brush, Black (428119)
- CRAFTSMAN 1-1/4 in. Car Nozzle Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38690)
- PFERD Metal PSF Scratch Brush - .012 CS Wire, Plastic Handle (764077)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, CS Wire, Plastic Block (85037)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire (89544)
- THE BRUSH MAN 14” Draftsman Brush, Wood Block, Horsehair Fill, 6PK (DRAFTSMAN)
- Pferd Brushes