Shop All Brushes
Pferd
7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood
Mfr # 85006
Zoro # G3803261
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 6-1/4 in
- Handle Length 7-1/2 in
- Bristle Material Carbon Steel
- Handle Material Hardwood
- Bristle Length 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6-1/4 in |
Handle Length | 7-1/2 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Carbon Steel |
Handle Material | Hardwood |
Features | 13-3/4 in x 5/8 in Block Size; 4 x 19 Wire Rows |
Description
Curved Handle Scrtch Brush,CSWire,4"x19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Vinyl (G06-WWX-XFA-3ONN)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- PFERD Metal PSF Scratch Brush - .012 Brass Wire, Plastic Handle (764060)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- PFERD Scratch Brush 6 in L Brush (85048)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- Pferd Brushes