Shop All Cut-Off Wheels
Pferd
69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1
Mfr # 69948-PFERD
Zoro # G711788799
product price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Pferd
- MFR # 69948-PFERD
- Zoro # G711788799
- Country of Origin China
- Category Cut-Off Wheels
Description
PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1PFERD tools for grinding and cutting are of premium quality. Decades of experience in advising on diverse applications lead us to the continuous development of new and innovative products.Fast-cutting cut-off wheel for steel and stainless steel INOX with very long service life.Materials that can be worked: Stainless steel INOXSteel Applications: Cutting out holesCutting of sheet metalCuttingCutting of profilesCutting of solid materialDrive types: Angle grinder Specifications: Diameter4-1/2Thickness.040Bore7/8Max. RPM13300 RPMPacking unit25 pcs.EDP number69948
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
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87464)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- UNITED ABRASIVES/SAIT Cutting WheelT276x095x78A60SPK25 (22326)
- Pferd Cut-Off Wheels