Shop All Cut-Off Wheels
Pferd
63590 5in x .040in Cut-Off Wheel 7/8in AH 1.0mm A 60 N SG ALU Type 1
Mfr # 63590-PFERD
Zoro # G811788668
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Pferd
- MFR # 63590-PFERD
- Zoro # G811788668
- Country of Origin China
- Category Cut-Off Wheels
Description
PFERD 63590 5in x .040in Cut-Off Wheel 7/8in AH 1.0mm A 60 N SG ALU Type 1PFERD tools for grinding and cutting are of premium quality. Decades of experience in advising on diverse applications lead us to the continuous development of new and innovative products.Fast-cutting cut-off wheel for aluminium and other non-ferrous metals with very long service life.Materials that can be worked: AluminiumOther non-ferrous metals Applications: Cutting out holesCutting of sheet metalCuttingCutting of profilesCutting of solid materialDrive types: Angle grinder Specifications: Diameter5Thickness.040Bore7/8Max. RPM12200 RPMPacking unit25 pcs.EDP number63590
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
- 3M FINISHING FOAM PAD 3" (3M01963)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 5/16in, 60G (61463624416)
- WEILER 2 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill 1/4" Stem (14302)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63104)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63553)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- UNITED ABRASIVES/SAIT SAIT 22240 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8" (22240)
- Pferd Cut-Off Wheels