Shop All Cut-Off Wheels
Pferd
63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1
Mfr # 63550-PFERD
Zoro # G811788842
product price: $92.95
/ea
Free Shipping & Returns
$92.95
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
- Brand Pferd
- MFR # 63550-PFERD
- Zoro # G811788842
- Country of Origin China
- Category Cut-Off Wheels
Description
PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1PFERD tools for grinding and cutting are of premium quality. Decades of experience in advising on diverse applications lead us to the continuous development of new and innovative products.Fast-cutting cut-off wheel for steel and stainless steel INOX with long service life.Materials that can be worked: Stainless steel INOXSteel Applications: Cutting out holesCutting of sheet metalCuttingCutting of profilesCutting of solid materialDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter4-1/2Thickness.045Bore7/8Max. RPM13300 RPMPacking unit25 pcs.EDP number63550
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
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- POWERWELD Cup Brush, 3 in., Stainless Steel (PWCB3K58SS)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63638)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- IPA Grinding Wheel, Diamond Coated, 4.5" (8150)
- Pferd Cut-Off Wheels