Shop All Abrasive Pads & Sponges
Pferd
6" x 9" POLIVLIES® Hand Pad - Green - Aluminum Oxide - Standard Grade
Mfr # 44613
Zoro # G2656652
product price: $2.45
/ea
Sold in multiples of 20 for $49.00
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Material Aluminum Oxide
- Grit 180
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 44613
- Zoro # G2656652
- UPC # 097758446136
- Country of Origin Germany
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Height | 6 in |
Details
Item | Hand Pad,6"x9",Green |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Color | Green |
Description
Hand Pad,6 In.x9 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO CUP BRUSH ORG 3""120GRIT (7200006)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31011)
- SHAVIV Deburring Tool, B Series (155-29154)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020548)
- PFERD 6" x 9" POLIVLIES® Hand Pad - White - Non-Abrasive (44618)
- PFERD 6" x 9" POLIVLIES® Hand Pad - Grey - Silicon Carbide - Ultra Fine Grade (44609)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105604)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- NILFISK/ADVANCE PAD HOLDER - BIG MOUTH - LH GRAY (56393567)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- MIRKA 18-573-448 UF 4 in. x10m Mirlon Scuff Roll Express (MRK-18-573-448)
- Pferd Abrasive Pads & Sponges