Shop All Flap Discs
Pferd
6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat
Mfr # 63052
Zoro # G3808697
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63052
- Zoro # G3808697
- UPC # 097758630528
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 60 |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,60 Grit,T27,6"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit (77760)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- DYNABRADE Non-Vacuum Disc Pad, 7-1/4" (50853)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62184)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62144)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62220)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (63072)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62063)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67258)
- Pferd Flap Discs