Shop All Flap Discs
Pferd
6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat
Mfr # 63051
Zoro # G3808660
original price:
$9.39
42% off
new price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63051
- Zoro # G3808660
- UPC # 097758630511
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 40 |
Series | Z |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,Type 27,6"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- DYNABRADE Belt, 80G, 1/8"X18" (79118)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (61026)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62945)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43278)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- Pferd Flap Discs