Shop All Flap Discs
Pferd
6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat
Mfr # 63057
Zoro # G3808493
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Mounting Size 5/8"-11
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63057
- Zoro # G3808493
- UPC # 097758630573
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 60 |
Series | Z |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,Flat,60 Grit,Type 27,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- MIRKA Foam, Grip Disc, 3", P3000 Grit, PK20 (8A-203-3000)
- UA Sanding Sheet, 11 in L x 9 in W, 180 Grit, Garnet Abrasive, Paper Backing (84107)
- UNITED ABRASIVES/SAIT SAIT 23140 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23140)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62220)
- MERIT Micro-Mini Flap Wheel 3/4x3/4x1/8 In. Hi (08834137594)
- Pferd Flap Discs