Shop All Straight Grinding Wheels
Pferd
6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit
Mfr # 61741
Zoro # G3808441
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61741
- Zoro # G3808441
- UPC # 097758617413
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 60 |
Max. RPM | 4140 |
Description
Bench Wheel,60Grit,6"x3/4"x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK20 (8A-241-1000)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61738)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363930)
- Pferd Straight Grinding Wheels