Shop All Straight Grinding Wheels
Pferd
6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit
Mfr # 61740
Zoro # G3808478
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61740
- Zoro # G3808478
- UPC # 097758617406
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 46 |
Max. RPM | 4140 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Description
Bench Wheel,46 Grit,6"x3/4"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- PFERD 5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID (69117)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61769)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- K-TOOL INTERNATIONAL K Tool International KTI-71301 3 x 0.06 in. Cut-Off Discs - Pack of 25 (KTI-71301)
- Pferd Straight Grinding Wheels