Shop All Cut-Off Wheels
Pferd
6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27
Mfr # 63208
Zoro # G3808417
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63208
- Zoro # G3808417
- UPC # 097758632089
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Oilstone Sharpening Kit, 5 Pcs (61463691260)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- MARCO Service Kit - Urethane for Bantam Abrasive Metering Valve (1014123)
- NORTON CO ProSand 5X Contour Sanding Pad, Medium, PK 2 (82081)
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69857)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63142)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- Pferd Cut-Off Wheels