Shop All Cut-Off Wheels
Pferd
6" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27
Mfr # 63216
Zoro # G3808469
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63216
- Zoro # G3808469
- UPC # 097758632164
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 5" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 3/32" |
Item | Cut Off Wheel,T27,6"x3/32" |
Description
Cut Off Wheel,T27,6 In.x3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180)
- NORTON CO PSA Sanding Disc, Fine Grade, 400Grit, PK25 (63642506176)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63184)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63113)
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- Pferd Cut-Off Wheels