Shop All Flap Wheels
Pferd
6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 60 Grit
Mfr # 45622
Zoro # G2667143
product price: $61.99
/ea
Sold in multiples of 2 for $123.98
$123.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 60
- Width 2"
- Abrasive Material Aluminum Oxide
- Max RPM 6,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45622
- Zoro # G2667143
- UPC # 097758456227
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 6,300 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,60 Grit,6 In.x2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- SMITHS 6" Medium Arkansas Bench Stone (MBS6)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- RED DEVIL Wool, Super Fine # 0000 Steel Wool (310)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 320 Grit (45968)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45229)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45287)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 1" x 1" x 1/4" 60 Grit Aluminum Oxide (70010)
- Pferd Flap Wheels