Shop All Flap Wheels
Pferd
6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade
Mfr # 43129
Zoro # G2661169
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 180
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43129
- Zoro # G2661169
- UPC # 097758431293
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 180 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,6 In.x2 In.x1 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 5" dia (05539518107)
- ECONOLINE Lampshield, 1/16" Thickness, 12" x 25.5" (411422)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 180 Grit (45785)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- PFERD 2" x 3/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45260)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- Pferd Flap Wheels