Shop All Flap Wheels
Pferd
6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade
Mfr # 43128
Zoro # G2661211
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 100
- Width 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43128
- Zoro # G2661211
- UPC # 097758431286
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,6 In.x2 In.x1 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 150 Grit (45964)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45467)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45099)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- Pferd Flap Wheels