Shop All Flap Wheels
Pferd
6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNG Type - 280 Grit
Mfr # 43032
Zoro # G2658518
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 280
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43032
- Zoro # G2658518
- UPC # 097758430326
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Png,Flap Wheel,6 In.x2 In.x1 In.,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 1/2", Sb Cylindrical w/Endcut (SB-5DC)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41808)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45155)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- Pferd Flap Wheels