Shop All Unitized Wheels
Pferd
6" x 1/8" Unitized Wheel - 1" A.H., SiC Fine (MW) 3SF
Mfr # 48360
Zoro # G2666577
product price: $42.55
/ea
Sold in multiples of 5 for $212.75
$212.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/8 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48360
- Zoro # G2666577
- UPC # 097758483605
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/8 in |
Mounting Size | 1 in |
Details
Abrasive Material | Silicon Carbide |
Density | Medium-Soft |
Grade | Fine |
Item | Unitized Wheel,3Sf,6"x1/8"x1" |
Max. RPM | 5100 |
Recommended Speed | 3800 RPM |
Description
Unitized Wheel,3Sf,6 In.x1/8 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Sheet, 9X11", P320, PK50 (23-104-320)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775342)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- Pferd Unitized Wheels