Shop All Unitized Wheels
Pferd
6" x 1/8" Unitized Wheel - 1" A.H., SiC Fine (MH) 6SF
Mfr # 48361
Zoro # G2666863
product price: $45.25
/ea
Sold in multiples of 5 for $226.25
$226.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/8 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
- Density Medium-Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48361
- Zoro # G2666863
- UPC # 097758483612
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/8 in |
Mounting Size | 1 in |
Details
Abrasive Material | Silicon Carbide |
Density | Medium-Hard |
Grade | Fine |
Item | Unitized Wheel,6Sf,6"x1/8"x1" |
Max. RPM | 5100 |
Recommended Speed | 3800 RPM |
Description
Unitized Wheel,6Sf,6 In.x1/8 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- SHAVIV Deburring Blade (151-29207)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- VSM Abrasive Roll, AO, 60 Grit, 2"x50 yd., Br (332667)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- Pferd Unitized Wheels