Shop All Depressed Center Wheels
Pferd
6" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27
Mfr # 63408
Zoro # G3808128
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63408
- Zoro # G3808128
- UPC # 097758634083
- Country of Origin Spain
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Pipeline Wheel,Type 27,6"x1/8" |
Description
Pipeline Wheel,Type 27,6 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012862)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- ECONOLINE Door Gasket, Sold by Foot, 5/16inx1/2in (411401)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61028)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61302)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60007)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61309)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61104)
- PFERD 7" x 1/8" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63342)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841907)
- Pferd Depressed Center Wheels