Shop All Cut-Off Wheels
Pferd
6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27
Mfr # 63107
Zoro # G3808283
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63107
- Zoro # G3808283
- UPC # 097758631075
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 1/8" |
Description
Cut-Off Wheel,T27,6"x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" x 1/8" x 5/8-11" Grinding Wheel (Type 27) (49-94-4525)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- DEDECO SUNBURST 3'' TA DISCS DARK GREEN 50 GRIT (A/O) 10/BX (1872)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- Pferd Cut-Off Wheels