Shop All Unitized Wheels
Pferd
6" x 1/4" Unitized Wheel - 1" A.H., SiC Fine (W) 3SF
Mfr # 48364
Zoro # G2666671
product price: $46.29
/ea
Sold in multiples of 5 for $231.45
$231.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1 in
- Abrasive Material Silicon Carbide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48364
- Zoro # G2666671
- UPC # 097758483643
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1 in |
Details
Abrasive Material | Silicon Carbide |
Density | Medium-Soft |
Grade | Fine |
Item | Unitized Wheel,3Sf,6"x1/4"x1" |
Max. RPM | 5100 |
Recommended Speed | 3800 RPM |
Description
Unitized Wheel,3Sf,6 In.x1/4 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- DEDECO SUNBURST 3'' TC 3-PLY RED 220 GRIT (A/O) 1/UNIT (1333)
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811A16PK5 (26020)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000120681)
- Pferd Unitized Wheels