Shop All Convolute Wheels
Pferd
6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF
Mfr # 48203
Zoro # G2650897
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48203
- Zoro # G2650897
- UPC # 097758482035
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Details
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard |
Grade | Fine |
Item | Convolute Wheel,9Sf,6"x1/2"x1" |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Convolute Wheel,9Sf,6 In.x1/2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BSTCM11520, 4.500" Dia. Stinger Bead Wheel, .020 CS, 5/8"-11 AH, .812" Trim, .187" Face Width (BSTCM11520)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7000136515)
- Pferd Convolute Wheels