Shop All Straight Grinding Wheels
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit
Mfr # 61747
Zoro # G3808423
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61747
- Zoro # G3808423
- UPC # 097758617475
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Max. RPM | 4140 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 80 |
Description
Bench Wheel,80 Grit,6"x1"x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 8" Wire Wheel 5/8" Bore 3 Rows Coarse - 6000 RPM (S1818)
- BRUSH RESEARCH MANUFACTURING BSTCM11520, 4.500" Dia. Stinger Bead Wheel, .020 CS, 5/8"-11 AH, .812" Trim, .187" Face Width (BSTCM11520)
- NORTON ABRASIVES Rubbing Brick, 8x2x2 In, Coarse, SC (61463687830)
- GLASS RENU GlassRenu RenuDisks Black 6 Inch (106-4063)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61738)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61746)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (69936662083)
- Pferd Straight Grinding Wheels