Shop All Straight Grinding Wheels
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit
Mfr # 61746
Zoro # G3808371
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61746
- Zoro # G3808371
- UPC # 097758617468
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Max. RPM | 4140 |
Abrasive Grit | 60 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Description
Bench Wheel,60 Grit,6"x1"x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54334)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 20 1/2 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120754)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61738)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61771)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 24g Coarse (12E533)
- Pferd Straight Grinding Wheels