Shop All Straight Grinding Wheels
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit
Mfr # 61745
Zoro # G3808353
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61745
- Zoro # G3808353
- UPC # 097758617451
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Max. RPM | 4140 |
Abrasive Grit | 46 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Description
Bench Wheel,46 Grit,6"x1"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090120H25G)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002111)
- VULCAN Brush Whl 1/4In Shnk 3In Crse (321901OR)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61753)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61743)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61755)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- Pferd Straight Grinding Wheels