Shop All Straight Grinding Wheels
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit
Mfr # 61744
Zoro # G3808362
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61744
- Zoro # G3808362
- UPC # 097758617444
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 36 |
Max. RPM | 4140 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Description
Bench Wheel,36 Grit,6"x1"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 18 80, 3/4" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70124Z12)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61757)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61738)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Med (66253364336)
- Pferd Straight Grinding Wheels