Shop All Straight Grinding Wheels
Pferd
6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit
Mfr # 61743
Zoro # G3808380
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61743
- Zoro # G3808380
- UPC # 097758617437
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 24 |
Max. RPM | 4140 |
Description
Bench Wheel,24 Grit,6"x1"x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 24 Grit (61753)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61757)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 36/46G, Brown (07660788275)
- Pferd Straight Grinding Wheels