Shop All Flap Wheels
Pferd
6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit
Mfr # 45607
Zoro # G2667058
product price: $49.75
/ea
Sold in multiples of 2 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 180
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 6,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45607
- Zoro # G2667058
- UPC # 097758456074
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Max RPM | 6,300 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,180 Grit,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- MIRKA Q.Silver 5" Grip P120 (2B-612-120)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90433)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45092)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46218)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45600)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- Pferd Flap Wheels