Shop All Flap Wheels
Pferd
6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit
Mfr # 45605
Zoro # G2666890
product price: $60.45
/ea
Sold in multiples of 2 for $120.90
$120.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 6,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45605
- Zoro # G2666890
- UPC # 097758456050
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 6,300 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,120 Grit,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-3/4" Wide Face Stem-Mounted Crimped Wire Wheel .006" Steel 1/4" Stem (17605)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247102)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45474)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46214)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45239)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45273)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- Pferd Flap Wheels