Shop All Unitized Wheels
Pferd
6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF
Mfr # 48423
Zoro # G2666769
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48423
- Zoro # G2666769
- UPC # 097758484237
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Soft |
Grade | Fine |
Item | Unitized Wheel,3Af,6"x1"x1" |
Max. RPM | 5100 |
Recommended Speed | 3200 RPM |
Description
Unitized Wheel,3Af,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 4" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31110)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- Pferd Unitized Wheels