Shop All Unitized Wheels
Pferd
6" x 1" Unitized Wheel - 1" A.H., A/O Fine (MH) 6AF
Mfr # 48425
Zoro # G2666839
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
- Density Medium-Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48425
- Zoro # G2666839
- UPC # 097758484251
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Hard |
Grade | Fine |
Item | Unitized Wheel,6Af,6"x1"x1" |
Max. RPM | 5100 |
Recommended Speed | 3200 RPM |
Description
Unitized Wheel,6Af,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX045250701F)
- BRUSH RESEARCH MANUFACTURING 84N437 84 Series Tube Brush-For Thru Holes. .437" Dia., .010 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N437)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- Pferd Unitized Wheels