Shop All Unitized Wheels
Pferd
6" x 1" Unitized Wheel - 1" A.H., A/O Coarse (H) 8AC
Mfr # 48429
Zoro # G2666933
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Mounting Size 1 in
- Abrasive Material Aluminum Oxide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48429
- Zoro # G2666933
- UPC # 097758484299
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard |
Grade | Coarse |
Item | Unitized Wheel,8Ac,6"x1"x1" |
Max. RPM | 5100 |
Recommended Speed | 3200 RPM |
Description
Unitized Wheel,8Ac,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254461167)
- MIRKA Interface Pad 3"X5"X.28" 54H (9135)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- Pferd Unitized Wheels