Shop All Convolute Wheels
Pferd
6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF
Mfr # 48223
Zoro # G906373601
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
- Density Extra Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48223
- Zoro # G906373601
- UPC # 97758482233
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Details
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Extra Hard |
Grade | Fine |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- GATOR GRIT Gator 11 in. L X 9 in. W 80 Grit Emery Waterproof Sandpaper , 25PK (3291)
- PFERD 1-1/2" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83377)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- Pferd Convolute Wheels