Shop All Convolute Wheels
Pferd
6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF
Mfr # 48222
Zoro # G806373596
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
- Density Extra Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48222
- Zoro # G806373596
- UPC # 97758482226
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Details
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Extra Hard |
Grade | Fine |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- MIRKA Goldflex Soft 4.5"X5.5" P150 (23-145-150RP)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P320 (1351-320RP)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- Pferd Convolute Wheels