Shop All Convolute Wheels
Pferd
6" x 1" Convolute Wheel - 1" A.H., A/O Coarse (W) 5AM
Mfr # 48199
Zoro # G406373576
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
- Density Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48199
- Zoro # G406373576
- UPC # 97758481991
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Details
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Density | Soft |
Grade | Coarse |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- HOMAX Rhodes American 2 Grade Medium/Coarse Steel Wool Pad , 12PK (10121112)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136186)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018997)
- Pferd Convolute Wheels