Shop All Convolute Wheels
Pferd
6" x 1" Convolute Wheel - 1" A.H. - A/O Coarse (MH) 8AM
Mfr # 48205
Zoro # G2650687
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Density Medium-Hard
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48205
- Zoro # G2650687
- UPC # 097758482059
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Hard |
Grade | Coarse |
Item | Convolute Wheel,8Am,6"x1"x1" |
Max. RPM | 5100 |
Recommended Speed | 2500 RPM |
Description
Convolute Wheel,8Am,6 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- PFERD P.O.P. 1" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank (82972P)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055225)
- Pferd Convolute Wheels