Shop All Flap Wheels
Pferd
6" x 1-1/2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit
Mfr # 45613
Zoro # G2666988
product price: $48.55
/ea
Sold in multiples of 2 for $97.10
$97.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 1-1/2"
- Abrasive Material Aluminum Oxide
- Max RPM 6,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45613
- Zoro # G2666988
- UPC # 097758456135
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1-1/2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 6,300 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,80 Grit,6 In.x1-1/2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63052)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 7/8" dia. (08395)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43139)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 180 Grit (45785)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45226)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45642)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- Pferd Flap Wheels